Zoro Homepage

Bearing Locknuts

  • Mfr # KM-2

  • Zoro # G922731577


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-2
Zoro #
G922731577
UPC #
664423164635
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size KM-2, Bore Thread Size M15x1.00, Nut Outside Diameter 25 mm, Face Diameter 21 mm, Nut Width 5 mm, Nut Material Low Carbon Steel, System of Measurement Metric, Nut Material Finish Plain, Chamfer Angle 10 Degrees , Compatible Lock Washer MB2, Face Type Chamfered, For Use On Bearings, Shafts, Locating Slot Depth 2 mm, Locating Slot Width 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.