Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Action Spring Latch

  • Mfr # 722.3-8-20-L-SW

  • Zoro # G611854198


product price: $21.20
/ea

Key Features

Plunger Finish
Zinc-Plated
Initial Nose Force
14 N
Mounting Hole Center-to-Center Distance
34 mm
Indexing Orientation
Left
Plunger Projection
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-8-20-L-SW
Zoro #
G611854198
UPC #
664423544932
Country of Origin
Germany

Dimensions

Flange Width
35 mm
Flange Thickness
7.5 mm
Mounting Hole Size
6.1 mm
Plunger Width
8 mm
Flange Length
48 mm
Body Length
54 mm
Overall Length
68 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Plunger Finish
Zinc-Plated
Initial Nose Force
14 N
Mounting Hole Center-to-Center Distance
34 mm
Indexing Orientation
Left
Plunger Projection
14 mm
Number of Mounting Holess
4
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Body Finish
Powder Coated
Handle Material
Steel
Nose Material
Steel
Measurement System
Metric
Final Nose Force
35 N
Plunger Material
Steel

Description

Cam Action Spring Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.