Zoro Homepage

Cast Iron Hand Knobs

  • Mfr # 10TC81/E

  • Zoro # G711800392


product price: $20.15
/ea

Key Features

Standards
RoHS
Overall Height
1.97 in
Features
Heavy-Duty Clamping Applications
Measurement System
Inch
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10TC81/E
Zoro #
G711800392
UPC #
664423026780
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Overall Height
1.97 in
Base Height
0.91 in
Thread Length
1.1 in
Handle Diameter
3.15 in
Base Diameter
0.98 in

Details

Item
Cast Iron Hand Knobs
Standards
RoHS
Features
Heavy-Duty Clamping Applications
Measurement System
Inch
Handle Type
Star
Tap Type
Blind Hole
Thread Material
Cast Iron
Handle Material
Cast Iron

Description

Cast Iron Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.