Shop J.W. WINCO
See all product information
Create Account
Cast Iron Hand Knobs
- Mfr # 16NC81/E
- Zoro # G4634974
product price:Â
$
15.89
/ea
Key Features
Knob Type
E - With tapped blind bore
Material
GG - Cast iron
Thread Size
MÂ 16
Handle Diameter
80 mm
Handle Type
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16NC81/E
- Zoro #
- G4634974
- UPC #
- 664423026865
- Country of Origin
- Germany
- Knob Type
- E - With tapped blind bore
- Material
- GG - Cast iron
- Handle Type
- Star
- Item
- Cast Iron Hand Knobs
- Tap Type
- Blind Hole
- Handle Material
- Cast Iron
- Thread Material
- Cast Iron
- Measurement System
- Metric
- Standards
- RoHS
- Features
- Heavy-Duty Clamping Applications
Dimensions
- Thread Size
- MÂ 16
- Handle Diameter
- 80 mm
- Overall Height
- 50 mm
- Base Height
- 23 mm
- Thread Length
- 28 mm
- Fits Chest Size
- Heavy-Duty Clamping Applications
- Base Diameter
- 25 mm
Description
Cast Iron Hand Knobs, Handle Type Star, Handle Material Cast Iron, Mounting Type Threaded Hole, Thread Size M16, Overall Height 50 mm, Tap Type Blind Hole, Standards RoHS, Features Heavy-Duty Clamping Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.