Shop J.W. WINCO
See all product information
Create Account
Cast Iron Hand Knobs
- Mfr # 6NC77/E
- Zoro # G4636514
product price:Â
$
5.59
/ea
Key Features
Diameter
1.26 in
Length
20 mm
Material
Cast Iron
Screw Length
12 mm
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NC77/E
- Zoro #
- G4636514
- UPC #
- 664423026223
- Country of Origin
- Germany
- Material
- Cast Iron
- Item
- Cast Iron Hand Knobs
- Standards
- RoHS
- Measurement System
- Metric
- Handle Material
- Cast Iron
- Tap Type
- Blind Hole
- Thread Material
- Cast Iron
- Handle Type
- Star
- Features
- Heavy-Duty Clamping Applications
Dimensions
- Diameter
- 1.26 in
- Length
- 20 mm
- Screw Length
- 12 mm
- Thread Size
- M6
- Fits Chest Size
- Heavy-Duty Clamping Applications
- Thread Length
- 12 mm
- Handle Diameter
- 32 mm
- Base Diameter
- 12 mm
- Base Height
- 9 mm
- Overall Height
- 20 mm
Description
Cast Iron Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.