Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Ends, Aluminum, Black Anodized

  • Mfr # 751-10-20-M10-SL-AL

  • Zoro # G115193816


product price: $9.89
/ea

Key Features

Material
Aluminum
Finish
Black Anodized
Dimension G
10 mm
Dimension F
20 mm
Dimension C
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-10-20-M10-SL-AL
Zoro #
G115193816
UPC #
664423546639
Country of Origin
Germany

Dimensions

Dimension G
10 mm
Dimension F
20 mm
Dimension C
37 mm
Dimension H
15 mm
Tap Size
M10
Dimension K
10 mm
Dimension D
20 mm
Dimension E
10 mm
Dimension A
40 mm
Dimension B
20 mm

Details

Item
Clevis Rod Ends
Material
Aluminum
Finish
Black Anodized
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Material
Steel
Pin Fastener Type
Tool-Free Circlip
Pin Bore Tolerance
H9/h11
Product Type
Clevis Joint

Description

Clevis Rod Ends, Aluminum, Finish Black Anodized, Tap Size M10, Dimension A 40 mm, Dimension B 20 mm, Dimension C 37 mm, Dimension D 20 mm, Dimension E 10 mm, Dimension F 20 mm, Dimension G 10 mm, Dimension H 15 mm, Dimension K 10 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.