Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Ends, Aluminum, Black Anodized

  • Mfr # 751-12-24-M12-SL-AL

  • Zoro # G015193800


product price: $14.19
/ea

Key Features

Material
Aluminum
Finish
Black Anodized
Dimension E
12 mm
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Dimension C
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-12-24-M12-SL-AL
Zoro #
G015193800
UPC #
664423546653
Country of Origin
Germany

Dimensions

Dimension E
12 mm
Dimension C
44 mm
Dimension B
24 mm
Dimension F
24 mm
Dimension K
12 mm
Dimension G
12 mm
Dimension D
24 mm
Dimension H
18 mm
Dimension A
48 mm
Tap Size
M12

Details

Item
Clevis Rod Ends
Material
Aluminum
Finish
Black Anodized
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Material
Steel
Pin Bore Tolerance
H9/h11
Pin Fastener Type
Tool-Free Circlip
Product Type
Clevis Joint

Description

Clevis Rod Ends, Aluminum, Finish Black Anodized, Tap Size M12, Dimension A 48 mm, Dimension B 24 mm, Dimension C 44 mm, Dimension D 24 mm, Dimension E 12 mm, Dimension F 24 mm, Dimension G 12 mm, Dimension H 18 mm, Dimension K 12 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.