Zoro Homepage

Clevis Rod Ends, Stainless Steel, Plain

  • Mfr # 8NXBJS

  • Zoro # G715193919


product price: $28.19
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Dimension B
16 mm
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Dimension E
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NXBJS
Zoro #
G715193919
UPC #
664423616745
Country of Origin
China

Dimensions

Dimension B
16 mm
Dimension E
8 mm
Dimension D
32 mm
Tap Size
M8
Dimension G
8 mm
Dimension C
30 mm
Dimension A
32 mm
Dimension H
12 mm
Dimension K
8 mm
Dimension F
16 mm

Details

Item
Clevis Rod Ends
Material
Stainless Steel
Finish
Plain
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Material
Stainless Steel
Pin Bore Tolerance
H9
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Stainless Steel, Finish Plain, Tap Size M8, Dimension A 32 mm, Dimension B 16 mm, Dimension C 30 mm, Dimension D 32 mm, Dimension E 8 mm, Dimension F 16 mm, Dimension G 8 mm, Dimension H 12 mm, Dimension K 8 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products