Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 4NXBCI

  • Zoro # G815193857


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension K
4 mm
Dimension B
8 mm
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NXBCI
Zoro #
G815193857
UPC #
664423483965
Country of Origin
Italy

Dimensions

Dimension K
4 mm
Dimension B
8 mm
Tap Size
M4
Dimension H
6 mm
Dimension D
8 mm
Dimension E
4 mm
Dimension A
16 mm
Dimension G
4 mm
Dimension C
15 mm
Dimension F
8 mm

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Thread Direction
Right Hand
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Pin Bore Tolerance
H9
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M4, Dimension A 16 mm, Dimension B 8 mm, Dimension C 15 mm, Dimension D 8 mm, Dimension E 4 mm, Dimension F 8 mm, Dimension G 4 mm, Dimension H 6 mm, Dimension K 4 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.