Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 71752-B3/8-20-3/8X24L-ST

  • Zoro # G815193901


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension K
3/8 in
Dimension A
1 9/16 in
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71752-B3/8-20-3/8X24L-ST
Zoro #
G815193901
UPC #
664423544147
Country of Origin
China

Dimensions

Dimension K
3/8 in
Dimension A
1 9/16 in
Dimension E
3/8 in
Dimension C
1 15/32 in
Tap Size
3/8"-24
Dimension F
3/4 in
Dimension H
19/32 in
Dimension D
25/32 in
Dimension G
3/8 in
Dimension B
3/4 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Left Hand
Pin Bore Tolerance
+0.024 in/0.000 in
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 3/8 In.-24, Dimension A 1 9/16 in, Dimension B 3/4 in, Dimension C 1 15/32 in, Dimension D 25/32 in, Dimension E 3/8 in, Dimension F 3/4 in, Dimension G 3/8 in, Dimension H 19/32 in, Dimension K 3/8 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products