Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-16-32-M16L-B

  • Zoro # G315193876


product price: $24.59
/ea

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension K
16 mm
Thread Direction
Left Hand
Dimension C
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-16-32-M16L-B
Zoro #
G315193876
UPC #
664423303171
Country of Origin
Germany

Dimensions

Dimension K
16 mm
Dimension C
59 mm
Tap Size
M16
Dimension E
16 mm
Dimension A
64 mm
Dimension D
32 mm
Dimension G
16 mm
Dimension F
32 mm
Dimension H
24 mm
Dimension B
32 mm

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Thread Direction
Left Hand
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Pin Fastener Material
Steel
Pin Fastener Type
Snap-On Collar
Pin Bore Tolerance
H9/h11
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M16, Dimension A 64 mm, Dimension B 32 mm, Dimension C 59 mm, Dimension D 32 mm, Dimension E 16 mm, Dimension F 32 mm, Dimension G 16 mm, Dimension H 24 mm, Dimension K 16 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products