Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-6-24-M6L-B

  • Zoro # G615193910


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension G
6 mm
Dimension C
22 mm
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-6-24-M6L-B
Zoro #
G615193910
UPC #
664423303089
Country of Origin
Germany

Dimensions

Dimension G
6 mm
Dimension C
22 mm
Dimension K
6 mm
Dimension B
12 mm
Dimension H
9 mm
Dimension F
12 mm
Dimension A
24 mm
Tap Size
M6
Dimension D
24 mm
Dimension E
6 mm

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Left Hand
Pin Bore Tolerance
H9/h11
Pin Fastener Material
Steel
Pin Fastener Type
Snap-On Collar
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M6, Dimension A 24 mm, Dimension B 12 mm, Dimension C 22 mm, Dimension D 24 mm, Dimension E 6 mm, Dimension F 12 mm, Dimension G 6 mm, Dimension H 9 mm, Dimension K 6 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.