Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-100-50-M16-E-70
- Zoro # G022920031
product price:Â
$
72.89
/ea
Key Features
Stud or Tap Material
Zinc-Plated Steel
Mounting Style
Compression
Tap Depth
16 mm
Series
GN 357
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-100-50-M16-E-70
- Zoro #
- G022920031
- UPC #
- 664423639089
- Country of Origin
- Hungary
Dimensions
- Tap Depth
- 16 mm
- Thread Size
- M16
- Overall Diameter
- 100 mm
- Overall Height
- 50 mm
Details
- Item
- Concave Bumper
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Series
- GN 357
- Operating Temperature - Maximum
- 80 Degrees C
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Isolator Material
- Natural Rubber
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- System of Measurement
- Metric
- Durometer
- 70A
- Load Downward Compression - Maximum
- 4,255 lbf
- Operating Temperature - Minimum
- -40 Degrees C
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 100 mm, Thread Size M16, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.