Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-100-50-M16-S-40
- Zoro # G622920097
product price:Â
$
72.99
/ea
Key Features
Series
GN 357
Overall Diameter
100 mm
Shape
Cylindrical
Durometer
40A
Overall Height
91 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-100-50-M16-S-40
- Zoro #
- G622920097
- UPC #
- 664423639171
- Country of Origin
- Hungary
- Series
- GN 357
- Shape
- Cylindrical
- Durometer
- 40A
- Operating Temperature - Maximum
- 80 Degrees C
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Threaded Stud
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Stud or Tap Material
- Steel
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Load Downward Compression - Maximum
- 1,317 lbf
- Item
- Concave Bumper
Dimensions
- Overall Diameter
- 100 mm
- Overall Height
- 91 mm
- Thread Size
- M16
- Stud Length
- 41 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 100 mm, Stud Length 41 mm, Thread Size M16, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.