Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-15-14-M4-E-40
- Zoro # G922919913
product price:Â
$
2.55
/ea
Sold in multiples of 5 for
$12.75
Key Features
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Isolator Material
Natural Rubber
Overall Diameter
15 mm
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-15-14-M4-E-40
- Zoro #
- G922919913
- UPC #
- 664423638822
- Country of Origin
- Hungary
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees C
- Operating Temperature - Maximum
- 80 Degrees C
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 27 lbf
- Series
- GN 357
- Durometer
- 40A
- Mounting Style
- Compression
- Shape
- Cylindrical
- Stud or Tap Material
- Zinc-Plated Steel
- System of Measurement
- Metric
- Vibration Isolator Style
- One Tapped Hole
Dimensions
- Overall Diameter
- 15 mm
- Overall Height
- 14 mm
- Thread Size
- M4
- Tap Depth
- 4 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 15 mm, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.