Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-20-23.5-M6-S-40
- Zoro # G022919714
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Key Features
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees C
Stud or Tap Material
Steel
Mounting Style
Compression
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-20-23.5-M6-S-40
- Zoro #
- G022919714
- UPC #
- 664423639102
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 41.5 mm
- Overall Diameter
- 20 mm
- Thread Size
- M6
- Stud Length
- 18 mm
Details
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees C
- Stud or Tap Material
- Steel
- Mounting Style
- Compression
- Durometer
- 40A
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 52 lbf
- Item
- Concave Bumper
- Series
- GN 357
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 20 mm, Stud Length 18 mm, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.