Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-15-14-M4-E-55
- Zoro # G122919980
product price:Â
$
2.55
/ea
Sold in multiples of 5 for
$12.75
Key Features
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Isolator Material
Natural Rubber
Durometer
55A
Mounting Style
Compression
Stud or Tap Material
Zinc-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-15-14-M4-E-55
- Zoro #
- G122919980
- UPC #
- 664423638914
- Country of Origin
- Hungary
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Mounting Style
- Compression
- Stud or Tap Material
- Zinc-Plated Steel
- Series
- GN 357
- Vibration Isolator Style
- One Tapped Hole
- Shape
- Cylindrical
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 54 lbf
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
Dimensions
- Overall Diameter
- 15 mm
- Overall Height
- 14 mm
- Thread Size
- M4
- Tap Depth
- 4 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 15 mm, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.