Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-20-21-DD-40
- Zoro # G123360224
product price:Â
$
11.75
/ea
Sold in multiples of 2 for
$23.50
Key Features
Series
GN 351
Stud or Tap Material
Steel - Zinc Plated
Overall Height
20 mm
Bore Diameter
21 mm
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-20-21-DD-40
- Zoro #
- G123360224
- UPC #
- 664423642348
- Country of Origin
- Hungary
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 40A
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 466 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 1,941 lb/in
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
Dimensions
- Overall Height
- 20 mm
- Bore Diameter
- 21 mm
- Overall Diameter
- 50 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.