Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-15-14-M4-S-40
- Zoro # G622919725
product price:Â
$
2.35
/ea
Sold in multiples of 6 for
$14.10
Key Features
Stud Length
10 mm
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Overall Height
24 mm
Shape
Cylindrical
Load Downward Compression - Maximum
28 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-15-14-M4-S-40
- Zoro #
- G622919725
- UPC #
- 664423639096
- Country of Origin
- Hungary
- Item
- Concave Bumper
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 28 lbf
- Stud or Tap Material
- Steel
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 40A
- Vibration Isolator Style
- One Threaded Stud
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Series
- GN 357
Dimensions
- Stud Length
- 10 mm
- Overall Height
- 24 mm
- Overall Diameter
- 15 mm
- Thread Size
- M4
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 15 mm, Stud Length 10 mm, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.