Concave Bumper
- Mfr # 457-15-14-M4-E-55
- Zoro # G722919922
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
System of Measurement
Metric
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
54 lbf
Series
GN 457
Overall Height
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-15-14-M4-E-55
- Zoro #
- G722919922
- UPC #
- 664423639362
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 54 lbf
- Series
- GN 457
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Item
- Concave Bumper
- Durometer
- 55A
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Mounting Style
- Compression
Dimensions
- Overall Height
- 14 mm
- Overall Diameter
- 15 mm
- Tap Depth
- 4 mm
- Thread Size
- M4
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 15 mm, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.