Concave Bumper
- Mfr # 357-25-18.5-M6-E-40
- Zoro # G822920095
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Load Downward Compression - Maximum
361 lbf
Vibration Isolator Style
One Tapped Hole
System of Measurement
Metric
Thread Size
M6
Overall Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-25-18.5-M6-E-40
- Zoro #
- G822920095
- UPC #
- 664423638846
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 361 lbf
- Vibration Isolator Style
- One Tapped Hole
- Item
- Concave Bumper
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 80 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 40A
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Series
- GN 357
- Operating Temperature - Minimum
- -40 Degrees C
- Isolator Material
- Natural Rubber
Dimensions
- Thread Size
- M6
- Overall Diameter
- 25 mm
- Tap Depth
- 6 mm
- Overall Height
- 18.5 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 25 mm, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.