Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-50-28-M10-S-40
- Zoro # G322920007
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Stud Length
28 mm
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Load Downward Compression - Maximum
310 lbf
Operating Temperature - Minimum
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-S-40
- Zoro #
- G322920007
- UPC #
- 664423639140
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Threaded Stud
- Load Downward Compression - Maximum
- 310 lbf
- Operating Temperature - Minimum
- -40 Degrees C
- Series
- GN 357
- System of Measurement
- Metric
- Durometer
- 40A
- Item
- Concave Bumper
- Operating Temperature - Maximum
- 80 Degrees C
- Mounting Style
- Compression
- Stud or Tap Material
- Steel
- Shape
- Cylindrical
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
Dimensions
- Stud Length
- 28 mm
- Thread Size
- M10
- Overall Diameter
- 50 mm
- Overall Height
- 56 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 50 mm, Stud Length 28 mm, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.