Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-25-18.5-M6-E-55
- Zoro # G222919712
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole
Durometer
55A
Stud or Tap Material
Zinc-Plated Steel
Overall Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-25-18.5-M6-E-55
- Zoro #
- G222919712
- UPC #
- 664423638938
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Durometer
- 55A
- Stud or Tap Material
- Zinc-Plated Steel
- Series
- GN 357
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 141 lbf
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
Dimensions
- Overall Diameter
- 25 mm
- Thread Size
- M6
- Tap Depth
- 6 mm
- Overall Height
- 18.5 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 25 mm, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.