Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-30-30-13.5-B-40
- Zoro # G223361510
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Minimum
-40 Degrees F
Durometer
40A
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
85 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-30-13.5-B-40
- Zoro #
- G223361510
- UPC #
- 664423641426
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 40A
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 85 lbf
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Shape
- Cylindrical
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 211 lb/in
- Item
- Through-Hole Rubber Bumper
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.