Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-30-28.5-M8-S-40
- Zoro # G522920012
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Stud Length
20 mm
Operating Temperature - Maximum
80 Degrees C
Thread Size
M8
Durometer
40A
Load Downward Compression - Maximum
116 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-30-28.5-M8-S-40
- Zoro #
- G522920012
- UPC #
- 664423639126
- Country of Origin
- Hungary
Dimensions
- Stud Length
- 20 mm
- Thread Size
- M8
- Overall Height
- 48.5 mm
- Overall Diameter
- 30 mm
Details
- Operating Temperature - Maximum
- 80 Degrees C
- Durometer
- 40A
- Load Downward Compression - Maximum
- 116 lbf
- Shape
- Cylindrical
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Natural Rubber
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Stud or Tap Material
- Steel
- Series
- GN 357
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 30 mm, Stud Length 20 mm, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.