Reinforced Through-Hole Rubber Bumper
- Mfr # 351-100-60-21-DD-40
- Zoro # G623354327
product price:Â
$
62.15
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Bore Diameter
21 mm
Operating Temperature - Maximum
176 Degrees F
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-60-21-DD-40
- Zoro #
- G623354327
- UPC #
- 664423642515
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Spring Rate
- 2,763 lb/in
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 1,632 lbf
- Shape
- Cylindrical
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
Dimensions
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
- Overall Diameter
- 100 mm
- Overall Height
- 60 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.