Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-50-28-M10-E-70
- Zoro # G422919871
product price:Â
$
10.25
/ea
Sold in multiples of 2 for
$20.50
Key Features
Tap Depth
10 mm
Operating Temperature - Maximum
80 Degrees C
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Series
GN 357
Load Downward Compression - Maximum
991 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-E-70
- Zoro #
- G422919871
- UPC #
- 664423639058
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 80 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 357
- Load Downward Compression - Maximum
- 991 lbf
- Operating Temperature - Minimum
- -40 Degrees C
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- System of Measurement
- Metric
- Mounting Style
- Compression
- Item
- Concave Bumper
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 70A
- Vibration Isolator Style
- One Tapped Hole
Dimensions
- Tap Depth
- 10 mm
- Overall Diameter
- 50 mm
- Thread Size
- M10
- Overall Height
- 28 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 50 mm, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.