Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-30-20-13.5-B-40
- Zoro # G023353104
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Mounting Style
Compression
Bore Diameter
13.5 mm
Isolator Material
Natural Rubber
Shape
Cylindrical
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-30-20-13.5-B-40
- Zoro #
- G023353104
- UPC #
- 664423641419
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
Details
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 285 lb/in
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 87 lbf
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.