Concave Bumper
- Mfr # 357-50-28-M10-S-55
- Zoro # G922919807
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees C
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Shape
Cylindrical
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-S-55
- Zoro #
- G922919807
- UPC #
- 664423639232
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Durometer
- 55A
- Stud or Tap Material
- Steel
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- Series
- GN 357
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 555 lbf
- Vibration Isolator Style
- One Threaded Stud
Dimensions
- Stud Length
- 28 mm
- Overall Height
- 56 mm
- Thread Size
- M10
- Overall Diameter
- 50 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 50 mm, Stud Length 28 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.