Concave Bumper
- Mfr # 357-70-43-M10-S-40
- Zoro # G322919797
product price:Â
$
24.15
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees C
Vibration Isolator Style
One Threaded Stud
Durometer
40A
Mounting Style
Compression
Stud or Tap Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-70-43-M10-S-40
- Zoro #
- G322919797
- UPC #
- 664423639157
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Durometer
- 40A
- Mounting Style
- Compression
- Stud or Tap Material
- Steel
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 584 lbf
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Item
- Concave Bumper
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 357
Dimensions
- Thread Size
- M10
- Overall Diameter
- 70 mm
- Overall Height
- 71 mm
- Stud Length
- 28 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 70 mm, Stud Length 28 mm, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.