Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-25-18.5-M6-S-70
- Zoro # G522920067
product price:Â
$
2.69
/ea
Sold in multiples of 5 for
$13.45
Key Features
Mounting Style
Compression
Series
GN 357
Vibration Isolator Style
One Threaded Stud
Overall Diameter
25 mm
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-25-18.5-M6-S-70
- Zoro #
- G522920067
- UPC #
- 664423639294
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 25 mm
- Overall Height
- 36.5 mm
- Thread Size
- M6
- Stud Length
- 18 mm
Details
- Mounting Style
- Compression
- Series
- GN 357
- Vibration Isolator Style
- One Threaded Stud
- Operating Temperature - Maximum
- 80 Degrees C
- Shape
- Cylindrical
- Stud or Tap Material
- Steel
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Item
- Concave Bumper
- Durometer
- 70A
- Isolator Material
- Natural Rubber
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 25 mm, Stud Length 18 mm, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.