Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-75-37-M12-E-70
- Zoro # G822920101
product price:Â
$
26.59
/ea
Key Features
Isolator Material
Natural Rubber
Mounting Style
Compression
Series
GN 357
Overall Diameter
75 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-75-37-M12-E-70
- Zoro #
- G822920101
- UPC #
- 664423639072
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Series
- GN 357
- System of Measurement
- Metric
- Shape
- Cylindrical
- Item
- Concave Bumper
- Operating Temperature - Maximum
- 80 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 70A
- Vibration Isolator Style
- One Tapped Hole
- Load Downward Compression - Maximum
- 2,122 lbf
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
Dimensions
- Overall Diameter
- 75 mm
- Thread Size
- M12
- Tap Depth
- 12 mm
- Overall Height
- 37 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 75 mm, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.