Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-30-13-DD-55
- Zoro # G123353264
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Durometer
55A
Bore Diameter
13 mm
System of Measurement
Metric
Shape
Cylindrical
Overall Height
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-30-13-DD-55
- Zoro #
- G123353264
- UPC #
- 664423642607
- Country of Origin
- Hungary
- Durometer
- 55A
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Mounting Style
- Compression
- Series
- GN 351
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 337 lbf
- Spring Rate
- 970 lb/in
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Bore Diameter
- 13 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.