Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-75-37-M12-S-70
- Zoro # G122920054
product price:Â
$
26.59
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees C
System of Measurement
Metric
Stud or Tap Material
Steel
Overall Height
74 mm
Series
GN 357
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-75-37-M12-S-70
- Zoro #
- G122920054
- UPC #
- 664423639348
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 74 mm
- Stud Length
- 37 mm
- Overall Diameter
- 75 mm
- Thread Size
- M12
Details
- Operating Temperature - Minimum
- -40 Degrees C
- System of Measurement
- Metric
- Stud or Tap Material
- Steel
- Series
- GN 357
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Item
- Concave Bumper
- Durometer
- 70A
- Operating Temperature - Maximum
- 80 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Shape
- Cylindrical
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 75 mm, Stud Length 37 mm, Thread Size M12, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.