Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-50-30-17-B-55
- Zoro # G323357260
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Isolator Material
Natural Rubber
Mounting Style
Compression
Shape
Cylindrical
Load Downward Compression - Maximum
544 lbf
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-17-B-55
- Zoro #
- G323357260
- UPC #
- 664423641792
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 544 lbf
- System of Measurement
- Metric
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 1,741 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
Dimensions
- Overall Height
- 30 mm
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.