Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 457-20-23.5-M6-E-55
- Zoro # G422919994
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Thread Size
M6
Overall Diameter
20 mm
Overall Height
23.5 mm
Load Downward Compression - Maximum
108 lbf
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-20-23.5-M6-E-55
- Zoro #
- G422919994
- UPC #
- 664423639379
- Country of Origin
- Hungary
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 108 lbf
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 55A
- Operating Temperature - Maximum
- 80 Degrees C
- Series
- GN 457
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
Dimensions
- Thread Size
- M6
- Overall Diameter
- 20 mm
- Overall Height
- 23.5 mm
- Tap Depth
- 6 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 20 mm, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.