Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-100-30-21-B-40
- Zoro # G023355825
product price:Â
$
54.45
/ea
Key Features
Spring Rate
5,915 lb/in
FDA Approved
Not FDA Approved
Vibration Isolator Style
Through-Hole
Series
GN 351
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-30-21-B-40
- Zoro #
- G023355825
- UPC #
- 664423641570
- Country of Origin
- Hungary
- Spring Rate
- 5,915 lb/in
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,746 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 40A
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 21 mm
- Overall Diameter
- 100 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.