Concave Bumper
- Mfr # 457-40-28-M8-S-55
- Zoro # G722920119
product price:Â
$
16.55
/ea
Key Features
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Thread Size
M8
Isolator Material
Natural Rubber
Overall Height
51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 457-40-28-M8-S-55
- Zoro #
- G722920119
- UPC #
- 664423639492
- Country of Origin
- Hungary
Dimensions
- Thread Size
- M8
- Overall Height
- 51 mm
- Overall Diameter
- 40 mm
- Stud Length
- 23 mm
Details
- Shape
- Cylindrical
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Load Downward Compression - Maximum
- 465 lbf
- System of Measurement
- Metric
- Series
- GN 457
- Stud or Tap Material
- 304 Stainless Steel
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- Operating Temperature - Maximum
- 80 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Mounting Style
- Compression
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 40 mm, Stud Length 23 mm, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.