Concave Bumper
- Mfr # 457-70-43-M10-E-55
- Zoro # G422919895
product price:Â
$
54.59
/ea
Key Features
Thread Size
M10
Shape
Cylindrical
Mounting Style
Compression
Overall Height
43 mm
Overall Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 457-70-43-M10-E-55
- Zoro #
- G422919895
- UPC #
- 664423639423
- Country of Origin
- Hungary
Dimensions
- Thread Size
- M10
- Overall Height
- 43 mm
- Overall Diameter
- 70 mm
- Tap Depth
- 10 mm
Details
- Shape
- Cylindrical
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Item
- Concave Bumper
- Series
- GN 457
- Durometer
- 55A
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Minimum
- -40 Degrees C
- Load Downward Compression - Maximum
- 1,063 lbf
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 70 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.