Zoro Homepage

Countersunk Washer, Fits Bolt Size 4.3 mm , Steel Blackened Finish

  • Mfr # 20WG43

  • Zoro # G304952668


product price: $1.85
/ea
Sold in multiples of 18 for $33.30

Key Features

Material
Steel
Finish
Blackened
Thickness
3 mm
Maximum Inside Diameter
4.3 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20WG43
Zoro #
G304952668
UPC #
664423040137
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
4.3 mm
Outside Diameter
20 mm
Thickness
3 mm
Maximum Inside Diameter
4.3 mm

Details

Item
Countersunk Washer
Material
Steel
Finish
Blackened
System of Measurement
Metric

Description

Gn 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. Screw size is m4.. Height is 1/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.