Zoro Homepage

Countersunk Washer, Fits Bolt Size M5 , Steel Blackened Finish

  • Mfr # 22WG43

  • Zoro # G200663965


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Material
Steel
Finish
Blackened
Thickness
3.5 mm
Maximum Inside Diameter
5.3 mm
Standards
GN 184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22WG43
Zoro #
G200663965
UPC #
664423040144
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
22 mm
Thickness
3.5 mm
Maximum Inside Diameter
5.3 mm

Details

Item
Countersunk Washer
Material
Steel
Finish
Blackened
Standards
GN 184
System of Measurement
Metric

Description

GN 184 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.