Countersunk Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Matte Shot-Blasted Finish

  • Mfr # 32WP09

  • Zoro # G300663865


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
18-8 Stainless Steel
Finish
Matte Shot-Blasted
Thickness
4 mm
Maximum Inside Diameter
6.4 mm
Standards
GN 184.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32WP09
Zoro #
G300663865
UPC #
664423431034
Country of Origin
Germany

Dimensions

For Screw Size
M6
Outside Diameter
32 mm
Thickness
4 mm
Maximum Inside Diameter
6.4 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Matte Shot-Blasted
Standards
GN 184.5
System of Measurement
Metric

Description

GN 184.5 countersunk washers are retained to the face of the shaft end with countersunk screws, forming a clean-look end cap. A typical application example would be the retention of a handwheel with keyway to a shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.