Crank Handles
- Mfr # 10MO59
- Zoro # G4660488
product price:Â
$
57.25
/ea
Key Features
Bore Size
10 mm
Base Diameter
23 mm
Base Height
19.5 mm
Bore Shape
Round
Handle Height
49 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10MO59
- Zoro #
- G4660488
- UPC #
- 664423073159
- Country of Origin
- Germany
Dimensions
- Bore Size
- 10 mm
- Base Diameter
- 23 mm
- Base Height
- 19.5 mm
- Handle Height
- 49 mm
- Overall Height
- 68.5 mm
- Bore to Handle Length
- 80 mm
- Bore Depth
- 19.5 mm
Details
- Bore Shape
- Round
- Finish
- Textured Powder Coated
- Handle Type
- Locking Fold Away
- Color
- Black
- Item
- Crank Handle
- Standards
- RoHS
- Shell Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Wire Color
- Black
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.