Shop J.W. WINCO
See all product information
Create Account
Crank Handles
- Mfr # 12MX28
- Zoro # G4645648
product price:Â
$
26.65
/ea
Key Features
Color
Black
Finish
Textured Powder Coated
Overall Length
3.94 in
Bore Type - Collars
12 mm
Base Height
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MX28
- Zoro #
- G4645648
- UPC #
- 664423073579
- Country of Origin
- Germany
- Item
- Crank Handle
- Color
- Black
- Finish
- Textured Powder Coated
- Bore Type - Collars
- 12 mm
- Bore Shape
- Round
- Handle Type
- Revolving
- Shell Material
- Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
- Standards
- RoHS
- Material
- Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
- Wire Color
- Black
Dimensions
- Overall Length
- 3.94 in
- Base Height
- 28 mm
- Overall Height
- 99.5 mm
- Base Diameter
- 27 mm
- Handle Height
- 71.5 mm
- Bore Size
- 12 mm
- Bore Depth
- 28 mm
- Bore to Handle Length
- 100 mm
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.