Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handles

  • Mfr # 14MC09/F

  • Zoro # G911800406


product price: $74.19
/ea

Key Features

Color
Black
Overall Height
162 mm
Material
Cast Iron (Body), Steel (Handle)
Finish
Matte Powder Coated
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MC09/F
Zoro #
G911800406
UPC #
664423054592
Country of Origin
China

Dimensions

Overall Height
162 mm
Bore to Handle Length
160 mm
Base Diameter
38 mm
Bore Depth
38 mm
Base Height
38 mm
Bore Size
14 mm
Handle Height
124 mm

Details

Item
Crank Handle
Color
Black
Material
Cast Iron (Body), Steel (Handle)
Finish
Matte Powder Coated
Standards
RoHS
Handle Type
Fixed
Bore Shape
Round

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.