Zoro Homepage

Crank Handles

  • Mfr # 4BO59

  • Zoro # G311800402


product price: $69.19
/ea

Key Features

Color
Black
Overall Height
2.69 in
Finish
Textured Powder Coated
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BO59
Zoro #
G311800402
UPC #
664423073135
Country of Origin
Germany

Dimensions

Overall Height
2.69 in
Base Height
0.77 in
Bore Depth
0.77 in
Base Diameter
29/32 in
Bore to Handle Length
3.15 in
Handle Height
1.92 in
Bore Size
1/2 in

Details

Item
Crank Handle
Color
Black
Finish
Textured Powder Coated
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
Bore Shape
Round
Handle Type
Locking Fold Away

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.