Shop J.W. WINCO
See all product information
Create Account
DampWshr, 13 mm, GN 7062, PURElast
- Mfr # 7062.30-30-B12
- Zoro # G622732393
product price:Â
$
0.99
/ea
Sold in multiples of 8 for
$7.92
Key Features
Bore Diameter
13 mm
Outside Diameter
28 mm
Opening Width
2.1 mm
Standards
RoHS Compliant
Washer Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-30-B12
- Zoro #
- G622732393
- UPC #
- 664423634237
- Country of Origin
- Germany
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Hardness
- 70 Shore A
- Maximum Operating Temperature
- 176 Degrees F
- Item
- Damping Washer
- Color
- Transparent
- Product Type
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- Includes Adhesive
- Adhesive Included
- Material
- Polyurethane Elastomer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Bore Diameter
- 13 mm
- Outside Diameter
- 28 mm
- Opening Width
- 2.1 mm
- Washer Thickness
- 2 mm
Description
Damping Washer, Bore Diameter 13 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.