Shop J.W. WINCO
See all product information
Create Account
DampWshr, 15 mm, GN 7062, PURElast
- Mfr # 7062.30-32-B14
- Zoro # G022730326
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Standards
RoHS Compliant
Maximum Operating Temperature
176 Degrees F
Opening Width
2.1 mm
Outside Diameter
30 mm
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-32-B14
- Zoro #
- G022730326
- UPC #
- 664423634244
- Country of Origin
- Germany
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 176 Degrees F
- Item
- Damping Washer
- Color
- Transparent
- Adhesive Type
- Acrylate Dispersion
- Product Type
- Damping Washer
- Includes Adhesive
- Adhesive Included
- Material
- Polyurethane Elastomer
- Hardness
- 70 Shore A
- System of Measurement
- Metric
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Opening Width
- 2.1 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 15 mm
- Washer Thickness
- 2 mm
Description
Damping Washer, Bore Diameter 15 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.