Shop J.W. WINCO
See all product information
Create Account
DampWshr, 17 mm, GN 7072, PURElast
- Mfr # 7072.30-36-B16
- Zoro # G422731916
product price:Â
$
1.15
/ea
Sold in multiples of 7 for
$8.05
Key Features
Includes Adhesive
Adhesive Included
Material
Polyurethane Elastomer
Opening Width
2.1 mm
Adhesive Type
Acrylate Dispersion
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-36-B16
- Zoro #
- G422731916
- UPC #
- 664423634787
- Country of Origin
- Germany
- Includes Adhesive
- Adhesive Included
- Material
- Polyurethane Elastomer
- Item
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- Maximum Operating Temperature
- 176 Degrees F
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Color
- Transparent
- Hardness
- 70 Shore A
- Product Type
- Damping Washer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Opening Width
- 2.1 mm
- Bore Diameter
- 17 mm
- Washer Thickness
- 2 mm
- Outside Diameter
- 34 mm
Description
Damping Washer, Bore Diameter 17 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.