Shop J.W. WINCO
See all product information
Create Account
DampWshr, 16 mm, GN 7072, PURElast
- Mfr # 7072.30-36-B15
- Zoro # G522730741
product price:Â
$
1.15
/ea
Sold in multiples of 7 for
$8.05
Key Features
Opening Width
2.1 mm
Includes Adhesive
Adhesive Included
Bore Diameter
16 mm
Hardness
70 Shore A
Material
Polyurethane Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-36-B15
- Zoro #
- G522730741
- UPC #
- 664423634770
- Country of Origin
- Germany
- Item
- Damping Washer
- Includes Adhesive
- Adhesive Included
- Hardness
- 70 Shore A
- Material
- Polyurethane Elastomer
- Product Type
- Damping Washer
- Standards
- RoHS Compliant
- Adhesive Type
- Acrylate Dispersion
- System of Measurement
- Metric
- Maximum Operating Temperature
- 176 Degrees F
- Color
- Transparent
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Opening Width
- 2.1 mm
- Bore Diameter
- 16 mm
- Outside Diameter
- 34 mm
- Washer Thickness
- 2 mm
Description
Damping Washer, Bore Diameter 16 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.